60-Amp 13-Ft. Pro. Non-Touch Pilot Arc Plasma Torch Assembly, For CUT-50HF/60HF & APC-50HF/60HF.

  • Mfr # AP-60

  • Zoro # G506007128


product price:  $77.72
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-60
Zoro #
G506007128
UPC #
39339475999
Country of Origin
China

Description

AP-60 is a non-touch arc ignition plasma cutting torch suitable for cutting rough surfaces, oily surfaces, and even painted metals. It cuts various shapes and difficult process metals easily. In addition to metal materials, you can also cut a variety of other materials (depending on machine in use). The ergonomic handle is very comfortable and safe, making it easy for long-term use. The design is elegant, flawlessly manufactured, and incorporates the most advanced production technology. It is the best tool for professional use. AP-60 is a professional plasma cutting gun with fast cutting speeds, high precision, small incisions, and small thermal deformation. The torch head is made of high-quality materials, and the handle is made of flame-retardant materials, which is safe and reliable. The AP-60 pilot arc torch has a length of 13 feet with a rated current of 60 amperes. It has an air pipe pressure of 250 psi that can withstand a maximum cutting thickness of 1.0 inch, and a duty cycle of 60% at 60 amperes (plus a subsequent process of 60 seconds). AP-60 is designed for AMICO ELECTRIC's non-touch pilot arc plasma cutting, and is compatible with CUT-50HF/60HF and APC-40HF/50HF/60HF. Consumables: AG60HF-050, AG60HF-100 and AG60HF-G50, AG60HF-G100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.