Zoro Homepage
This item is Discontinued.
Amico Gamma 60, Articulating Arm, Basic, Single Ceiling Mount L-GLED60-AB-CX-X

Gamma 60, Articulating Arm, Basic, Single Ceiling Mount (Discontinued)

  • Mfr # L-GLED60-AB-CX-X
  • Zoro # G800915686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-GLED60-AB-CX-X
Zoro #
G800915686
UPC #
-
Country of Origin
United States

Description

Powerful LED’s provide 60,000 Lux in the innovative Gamma 60 LED exam light. Maintenance free and suitable for any type of exam room, the Gamma 60 LED exam light has five dimming levels, two color shades, hospital grade material and finish and a 360° rotary lighthead. The Gamma 60 LED exam light can be ceiling mounted, rail mounted or on a roll stand to meet all your room requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.