Zoro Homepage
This item is Discontinued.
Amico Mira LED 65, Floorstand, Extended Arm L-MLED65-FS-XX-EX

Mira LED 65, Floorstand, Extended Arm (Discontinued)

  • Mfr # L-MLED65-FS-XX-EX
  • Zoro # G200915682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-MLED65-FS-XX-EX
Zoro #
G200915682
UPC #
-
Country of Origin
United States

Description

Amico introduces the latest advancement in Minor Surgery and Diagnostic Lighting technology with the Mira65 LED medical light. Precisely positioned LED’s allow for superior shadow control, depth of field and light intensity. The Mira65 LED offers a CRI of 95 and a color temperature of 4500K which produce excellent color accuracy for minor surgeries and examinations. The Mira65 LED has an easy to use control pad for controlling light functions, including Five Dimming Levels and an Endo mode. The removable handle is ergonomically positioned off to the side to maximize the light field and can be rotated to electronically focus the beam to a concentrated 6" for surgical procedures or 12" for broader examinations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.