LR-11 11 in. LR-Nailsweep
- Mfr # LR-11
- Zoro # G404109900
product price:Â
$
84.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR-11
- Zoro #
- G404109900
- UPC #
- 747925021030
- Country of Origin
- United States
Description
The L.R. Nail Sweep is a powerful yet lightweight portable magnet. The long handle and Load Release feature take the effort out of site cleaning.
No more bending over to reach debris or clean off magnet. The internal magnet assembly is protected br heavy wall 1.5" x 3" aluminum housing.
Easily snaps up nails and other debris from 2" below the base... works on almost any type of worksite, including concrete, grass, gravel, etc.
Holds up to 300 3/4" roofing nails.
Magnet Width: 11".
Handle Length: 31".
Base Area: 16.5" sq.
Lifting Capicity: 20 lbs.
No more bending over to reach debris or clean off magnet. The internal magnet assembly is protected br heavy wall 1.5" x 3" aluminum housing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.