Pneumatic Vacuum

  • Mfr # PQ20C200NEDPAD
  • Zoro # G122935690
product price: 
$
3,195.99
/ea
Free Shipping & Returns

Key Features

Filter Efficiency
0.3 microns @ minimum of 99.97% efficiency
Hose Diameter
2 in
Tank Dry Capacity
20 gal
Sound Level
85 dBA
Air Flow
129 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PQ20C200NEDPAD
Zoro #
G122935690
UPC #
690773034090
Country of Origin
United States

Dimensions

Hose Diameter
2 in
Tank Size
20 gal
Overall Width
37 3/4 in
Overall Length
24 in
Air Inlet Size
1/2 in
Hose Length
10 ft
Overall Height
48 1/2 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Advanced Noise Reduction, Compatible, Customizable Performance, Energy Efficient and Powerful, Intrinsically Safe, Proprietary Design

Details

Filter Efficiency
0.3 microns @ minimum of 99.97% efficiency
Tank Dry Capacity
20 gal
Sound Level
85 dBA
Air Flow
129 cfm
Air Inlet Type
NPT
Power Source
Air Powered
Series
PowerQUAD
Includes
1/2 in x 12 ft Static Conductive Air Supply Hose with 1/2 in MNPT Swivel Connectors, 2 in x 10 ft Static Conductive Vacuum Hose, Air Supply Shut-Off Valve with 1/2 in FNPT, Drum Dolly with (4) 3 in Diameter Steel Swivel Casters, Heavy-Duty, 18-Gauge, 20 gal Steel Drum, HEPA Cartridge Filter, PowerQUAD 20 gal PulseAir(TM) Vacuum Generating Head with 2 in Vacuum Inlet, Washable Pre-Filter Bag
Collection Type
Bagless
Tank Material
Steel
Features
Advanced Noise Reduction, Compatible, Customizable Performance, Energy Efficient and Powerful, Intrinsically Safe, Proprietary Design
Water Lift
251 in
Standards
OSHA 29 CFR 1926.1153
Tool Weight
82 lb
Pickup Type
Dry/Wet
Air Consumption
20 cfm, 60 cfm
OSHA Table 1 Compliant
Yes
Item
Pneumatic Vacuum
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Pneumatic Vacuum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews