Shop AMK
See all product information
Create Account
Sheet Metal Screw, Plain Stainless Steel
- Mfr # NS-18
- Zoro # G903954353
product price:Â
$
74.75
/ea
Key Features
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thickness
0.698
Outside Diameter
4.656" (4-21/32)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NS-18
- Zoro #
- G903954353
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Sheet Metal Screw
Dimensions
- Thickness
- 0.698
- Outside Diameter
- 4.656" (4-21/32)
Description
The Nail Sweep is an economically priced hand-held magnetic sweeper. It is lightweight and very simple to handle.
The Nail Sweeper easily snaps up nails from almost any type of worksite, including: grass, gravel and concrete. The aluminum shell houses powerful magnetic blocks that attract nails and steel debris from 2" below the base.
Transports and stores easily.
1-1/4" sq. aluminum housing.
Picks up several dozen nails each time you sweep.
Magnet Width: 18".
Handle Length: 31".
Lifting Capicity: 20 lbs.
The Nail Sweeper easily snaps up nails from almost any type of worksite, including: grass, gravel and concrete. The aluminum shell houses powerful magnetic blocks that attract nails and steel debris from 2" below the base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.