AMKO NBD12 14.38 in. Necklace & Bracelet Jewlery Display

  • Mfr # NBD12

  • Zoro # G503957358


product price:  $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBD12
Zoro #
G503957358
UPC #
-
Country of Origin
China

Description

We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.

Features
  • Necklace & Bracelet Jewlery Display
  • Styles for every occasion
  • Superior quality and style
Specifications
  • Size: 14.38"
  • Diameter: 2"
  • Tubing Bar Size: 12"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.