Zoro Homepage

C-7 CANDELABRA SCREW LAMP

  • Mfr # 10C7

  • Zoro # G215444719


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Voltage
120V
Bulb Shape
Candelabra
Max. Overall Bulb Length
2.07in
Light Bulb Dia.
.872in
Width
.872in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C7
Zoro #
G215444719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
2.07in
Light Bulb Dia.
.872in
Width
.872in

Details

Voltage
120V
Bulb Shape
Candelabra
Color
Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.