
G-3 MINIATURE SCREW LAMP
Mfr # 1447
Zoro # G515444907
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Voltage
18V
Bulb Shape
Round
Light Bulb Dia.
.4375in
Max. Overall Bulb Length
.940in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1447
Zoro #
G515444907
UPC #
-
Country of Origin
China
Dimensions
Light Bulb Dia.
.4375in
Max. Overall Bulb Length
.940in
Width
.4375in
Details
Voltage
18V
Bulb Shape
Round
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.