Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-4 MINIATURE BAYONET LAMP

  • Mfr # 293

  • Zoro # G215444511


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Voltage
14V
Bulb Shape
Round
Max. Overall Bulb Length
1.06in
Light Bulb Dia.
.5455in
Width
.5455in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293
Zoro #
G215444511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
1.06in
Light Bulb Dia.
.5455in
Width
.5455in

Details

Voltage
14V
Bulb Shape
Round
Color
Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.