
G-4 MINIATURE BI PIN LAMP
Mfr # 15
Zoro # G215444702
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Voltage
7V
Bulb Shape
Round
Light Bulb Dia.
.588in
Max. Overall Bulb Length
1.06in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15
Zoro #
G215444702
UPC #
-
Country of Origin
China
Dimensions
Light Bulb Dia.
.588in
Max. Overall Bulb Length
1.06in
Width
.588in
Details
Voltage
7V
Bulb Shape
Round
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.