
G-5 SC BAYONET LAMP
Mfr # 1315
Zoro # G315444503
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Voltage
2.5V
Bulb Shape
Round
Light Bulb Dia.
.650in
Max. Overall Bulb Length
1.375in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1315
Zoro #
G315444503
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Light Bulb Dia.
.650in
Max. Overall Bulb Length
1.375in
Width
.650in
Details
Voltage
2.5V
Bulb Shape
Round
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.