
G-6 DC BAYONET LAMP
Mfr # 82
Zoro # G715444745
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Voltage
6.5V
Bulb Shape
Round
Light Bulb Dia.
.750in
Max. Overall Bulb Length
1.44in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82
Zoro #
G715444745
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Light Bulb Dia.
.750in
Max. Overall Bulb Length
1.44in
Width
.750in
Details
Voltage
6.5V
Bulb Shape
Round
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.