
G-6 SC BAYONET LAMP
Mfr # 67
Zoro # G215444689
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Voltage
13.5V
Bulb Shape
Round
Light Bulb Dia.
.750in
Max. Overall Bulb Length
1.44in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67
Zoro #
G215444689
UPC #
-
Country of Origin
China
Dimensions
Light Bulb Dia.
.750in
Max. Overall Bulb Length
1.44in
Width
.750in
Details
Voltage
13.5V
Bulb Shape
Round
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.