
S-11 SC BAYONET LAMP RED
Mfr # 309 RED
Zoro # G815444577
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Voltage
28V
Bulb Shape
Round w/Domed Top
Light Bulb Dia.
1.375in
Max. Overall Bulb Length
2.38in
Light Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
309 RED
Zoro #
G815444577
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Light Bulb Dia.
1.375in
Max. Overall Bulb Length
2.38in
Width
1.375in
Details
Voltage
28V
Bulb Shape
Round w/Domed Top
Light Color
Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.