
S-6 CANDELABRA SCREW LAMP
Mfr # 6S6/145
Zoro # G715444783
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Voltage
145V
Bulb Shape
Round w/Domed Top
Max. Overall Bulb Length
1.88in
Light Bulb Dia.
.775in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6S6/145
Zoro #
G715444783
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Overall Bulb Length
1.88in
Light Bulb Dia.
.775in
Width
.775in
Details
Voltage
145V
Bulb Shape
Round w/Domed Top
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.