
S-6 DC BAYONET LAMP
Mfr # 6S6DC/32
Zoro # G815444522
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Voltage
32V
Bulb Shape
Round w/Domed Top
Max. Overall Bulb Length
1.81in
Light Bulb Dia.
.750in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6S6DC/32
Zoro #
G815444522
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
1.81in
Light Bulb Dia.
.750in
Width
.750in
Details
Voltage
32V
Bulb Shape
Round w/Domed Top
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.