
T-1 BI-PIN LAMP
Mfr # 8097
Zoro # G615444876
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Voltage
12V
Bulb Shape
Round w/Domed Top
Light Bulb Dia.
.125in
Max. Overall Bulb Length
.360in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8097
Zoro #
G615444876
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Light Bulb Dia.
.125in
Max. Overall Bulb Length
.360in
Width
.125in
Details
Voltage
12V
Bulb Shape
Round w/Domed Top
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.