Zoro Homepage

T-1 NEO WEDGE

  • Mfr # 3042NW

  • Zoro # G715444554


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Voltage
6V
Bulb Shape
Round w/Domed Top
Width
.315 in
Light Color
Clear
Bulb Dia.
.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3042NW
Zoro #
G715444554
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
.315 in
Bulb Dia.
.315 in

Details

Voltage
6V
Bulb Shape
Round w/Domed Top
Light Color
Clear

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.