Zoro Homepage

T-1 WIRE TERMINAL LAMP

  • Mfr # 2102

  • Zoro # G915444910


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Voltage
18V
Bulb Shape
Round w/Domed Top
Max. Overall Bulb Length
.520in
Light Bulb Dia.
.230in
Width
.230in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102
Zoro #
G915444910
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
.520in
Light Bulb Dia.
.230in
Width
.230in

Details

Voltage
18V
Bulb Shape
Round w/Domed Top
Color
Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.