Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-1 WIRE TERMINAL LAMP

  • Mfr # 683AS15

  • Zoro # G115444741


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Voltage
5V
Bulb Shape
Round w/Domed Top
Max. Overall Bulb Length
.250in
Light Bulb Dia.
.125in
Width
.125in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
683AS15
Zoro #
G115444741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
.250in
Light Bulb Dia.
.125in
Width
.125in

Details

Voltage
5V
Bulb Shape
Round w/Domed Top
Color
Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.