
T-2 TELEPHONE SLIDE BASED LAMP
Mfr # 155PSB
Zoro # G015444674
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Voltage
155V
Bulb Shape
Round w/Flat Top
Light Bulb Dia.
.275in
Max. Overall Bulb Length
1.065in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155PSB
Zoro #
G015444674
UPC #
-
Country of Origin
China
Dimensions
Light Bulb Dia.
.275in
Max. Overall Bulb Length
1.065in
Width
.275in
Details
Voltage
155V
Bulb Shape
Round w/Flat Top
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.