Zoro Homepage

T-2 TELEPHONE SLIDE BASED LAMP

  • Mfr # 35A

  • Zoro # G715444592


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Voltage
35V
Bulb Shape
Round w/Flat Top
Light Bulb Dia.
.270in
Max. Overall Bulb Length
1.69in
Width
.270in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35A
Zoro #
G715444592
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Light Bulb Dia.
.270in
Max. Overall Bulb Length
1.69in
Width
.270in

Details

Voltage
35V
Bulb Shape
Round w/Flat Top
Color
Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.