
T-3 MINIATURE BAYONET LAMP
Mfr # 1873
Zoro # G415444854
product price: $1.59
/eaSold in multiples of 6 for $9.54
Key Features
Voltage
28V
Bulb Shape
Round w/Domed Top
Light Bulb Dia.
.405in
Max. Overall Bulb Length
1.19in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1873
Zoro #
G415444854
UPC #
-
Country of Origin
China
Dimensions
Light Bulb Dia.
.405in
Max. Overall Bulb Length
1.19in
Width
.405in
Details
Voltage
28V
Bulb Shape
Round w/Domed Top
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.