
T-3 MINIATURE BAYONET LAMP FROSTED
Mfr # 1873FROST
Zoro # G615444777
product price: $2.55
/eaSold in multiples of 4 for $10.20
Key Features
Voltage
28V
Bulb Shape
Round w/Domed Top
Max. Overall Bulb Length
1.19in
Light Bulb Dia.
.405in
Color
Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1873FROST
Zoro #
G615444777
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
1.19in
Light Bulb Dia.
.405in
Width
.405in
Details
Voltage
28V
Bulb Shape
Round w/Domed Top
Color
Frosted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.