
T-3 MINIATURE SCREW LAMP
Mfr # 1477
Zoro # G715444899
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Voltage
24V
Bulb Shape
Round w/Domed Top
Max. Overall Bulb Length
1.20in
Light Bulb Dia.
.380in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1477
Zoro #
G715444899
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
1.20in
Light Bulb Dia.
.380in
Width
.380in
Details
Voltage
24V
Bulb Shape
Round w/Domed Top
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.