Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-4 CANDELABRA NEON SCREW LAMP

  • Mfr # B7A

  • Zoro # G115444697


product price: $15.59
/ea

Key Features

Voltage
105-125V
Bulb Shape
Round w/Domed Top
Width
.563 in
Light Color
Clear
Overall Length
1.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7A
Zoro #
G115444697
UPC #
-
Country of Origin
China

Dimensions

Width
.563 in
Overall Length
1.531 in
Bulb Dia.
.563 in

Details

Voltage
105-125V
Bulb Shape
Round w/Domed Top
Light Color
Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.