
T-4 CANDELABRA SCREW LAMP
Mfr # 1480
Zoro # G415444762
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
Voltage
18V
Bulb Shape
Round w/Domed Top
Max. Overall Bulb Length
1.50in
Light Bulb Dia.
.500in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1480
Zoro #
G415444762
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Overall Bulb Length
1.50in
Light Bulb Dia.
.500in
Width
.500in
Details
Voltage
18V
Bulb Shape
Round w/Domed Top
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.