
T-4 MINIATURE BAYONET LAMP
Mfr # 1495
Zoro # G415444700
product price: $2.25
/eaSold in multiples of 4 for $9.00
Key Features
Voltage
28V
Bulb Shape
Round w/Domed Top
Light Bulb Dia.
.560in
Max. Overall Bulb Length
1.38in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1495
Zoro #
G415444700
UPC #
-
Country of Origin
China
Dimensions
Light Bulb Dia.
.560in
Max. Overall Bulb Length
1.38in
Width
.560in
Details
Voltage
28V
Bulb Shape
Round w/Domed Top
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.