
T4.6 LILLIPUT TELEPHONE LAMP
Mfr # T4.6 36/20
Zoro # G315444497
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Voltage
36V
Bulb Shape
Round w/Domed Top
Max. Overall Bulb Length
.8675in
Light Bulb Dia.
.175in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4.6 36/20
Zoro #
G315444497
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Overall Bulb Length
.8675in
Light Bulb Dia.
.175in
Width
.175in
Details
Voltage
36V
Bulb Shape
Round w/Domed Top
Color
Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.