This item is Discontinued.

Ammco Ammco AMMMCFE025 0.25 oz MCFE Coated Steel Clip-On Wheel Weight; 25 per Box AMMMCFE025

Ammco AMMMCFE025 0.25 oz MCFE Coated Steel Clip-On Wheel Weight; 25 per Box (Discontinued)

  • Mfr # AMMMCFE025
  • Zoro # G204068506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMMMCFE025
Zoro #
G204068506
UPC #
607369011632
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.

Features
  • Clip-On wheel weights
  • Poly Coated for a clean look and rust prevention
  • 25 per Box
Specifications
  • Material: MCFE Coated Steel
  • Capacity: 0.25 oz
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.