Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, 2XL
Mfr # GWGN49100
Zoro # G607911942
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Green
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Ammex
- MFR # GWGN49100
- Zoro # G607911942
- UPC # 697383968920
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Description
Gloveworks, 100 Count, Extra, Extra Large, Green, Heavy Duty Nitrile Gloves, Raised Diamond Texture For Incredible Grip, Dexterity Of 7 Mil Glove, Durability Of A 10 Mil Glove, Excellent Chemical Resistance From Common Chemicals, Like Pesticides Many Other Specialty Chemicals, Such As Iodine, Brake Fluid Or Butane, Powder Free For Working With Sticky Adhesives Or Wet Paint So That No Residue From Your Gloves Can Get In The Way Of A Perfect Finish, Inside Features A Polymer Coating, Which Makes It Easy To Put On Or Remove When You Need A Fresh Pair, Commonly Used For Automotive, Manufacturing, Janitorial, Plumbing, Paint Shops, Heavy Duty Industrial Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JR92)
- MASTER LOCK Wall Switch Cover/Lockout, Red (MLK496B)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (S-TEX581M-07)
- NMC Battery Charging Area Sign, W412AB (W412AB)
- AMMEX Nitrile Disposable Gloves, Nitrile, S (GPNB42100)
- AMMEX Nitrile Disposable Gloves, 5 Palm Thickness, Nitrile, XL, 100 PK (GPNB48100)
- AMMEX Latex Disposable Gloves, 4 mil Palm Thickness, Latex, Powder-Free, XL (AMXTLF48100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, L (AMXABNPF46100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (GWRBN46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL (GWGN48100)
- SHOWA 6112PF, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (6112PFS)
- Ammex Disposable Gloves