Ammex

Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L


product price: $18.39
/ea
Sold in multiples of 2 for $36.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size L
  • Color Black
  • Material Nitrile
  • Palm Thickness 5 mil
  • Powdered/Powder-Free Powder-Free
See all product information

Product Information

Dimensions

Size L

Details

Item Nitrile Disposable Gloves
Color Black
Material Nitrile
Palm Thickness 5 mil
Powdered/Powder-Free Powder-Free
Disposable Glove Type Industrial
Finger Thickness 6 mil

Description

Gloveworks, 100 Count, Large, Black, Nitrile Powder Free Industrial Gloves, 50 Thicker, Durable Won't Have To Change Them As Often, 3 Times The Puncture Resistance Of Latex Nearly As Elastic As Latex, Terrific Fit Every Time, 5 Mil Thick In The Palm With 6 Mil Fingertips, Great For Tools Machinery, Provides Barrier Protection From Common Chemicals Like Carburetor Cleaner Specialty Chemicals Like Brake Fluid, Surface Is Micro, Roughened The Fingertips Are Textured For Gripping Power, Even When The Gloves Are Wet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.