Shop All Disposable Gloves
Ammex
Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L
Mfr # GWRBN46100
Zoro # G908058377
product price: $29.95
/ea
Sold in multiples of 10 for $299.50
$299.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Royal Blue
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
Product Information
- Brand Ammex
- MFR # GWRBN46100
- Zoro # G908058377
- UPC # 697383969620
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Details
Description
Gloveworks, 100 Count, Large, Royal Blue, Heavy Duty Nitrile Gloves, Experience Aggressive Diamond Texture Provides A Stronger, More Enhanced Grip With Excellent Dexterity Comfort, 6 Mil Thick, Channels Away Greases Oils For Optimum Grip, Great For The Automotive Industry, Hides Dirt, Grease Grime To Help Mechanics Maintain A Clean, Professional Look, Tough Protection For Demanding Industrial Applications, Excellent Chemical Resistance Against Common Chemicals, Like Carburetor Cleaner, Many Other Specialty Chemicals, Such As Iodine Butane, Latex Free So Those With Latex Allergies Can Work Safely, Powder Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm Thickness, Nitrile, Powder-Free, 250 PK (62872)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- NMC Qualified Operator Aerial Lift Hard Hat Label, Pk25 (HH84)
- LABELMASTER Toxic Placard, Worded, Vinyl, PK25 (PV27)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L (GPNB46100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (GWRBN46100)
- AMMEX Latex Exam Gloves, 13 mil Palm Thickness, Latex, Powder-Free, XL (GPLHD88100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, L (GWON46100)
- AMMEX Nitrile Disposable Gloves, Nitrile, L (GPNB46100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, L (AMXABNPF46100)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm Thickness, Hybrid EVA, Powder-Free, XL, 2000 PK (A63C14)
- Ammex Gloves & Hand Protection