Shop All Disposable Gloves
Ammex
LX3, Latex Disposable Gloves, 3 mil Palm Thickness, Latex, Powder-Free, XL
Mfr # LX348100
Zoro # G508058395
Sold in multiples of 2 for $27.58
$27.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Latex
- Palm Thickness 3 mil
- Length 9.5 in
- Latex-Free No
Product Information
- Brand Ammex
- MFR # LX348100
- Zoro # G508058395
- UPC # 697383953506
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.5 in |
Details
Description
100 Count, Extra Large, Latex Glove, 3 Mil Thick, Commonly Used For Painting, Janitorial, Manufacturing Food Service, For All Industrial Applications Where You Require A Glove With Excellent Dexterity The Comfort Fit Of Latex, Thin Wall Technology, Giving You The Advantage Of Wearing A Light Weight Glove That Offers Enhanced Tactile Sensitivity, But Still Features Superior Puncture Resistance Compared To Vinyl Gloves, More Elastic Than Nitrile Features Excellent Chemical Resistance Against Various Acids Bases, In Wet Or Dry Conditions, Fully Textured Palm Fingertips, Excellent Elasticity Comfort, Reducing The Strain On The Muscles In Your Hand While You're Working
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Medium, REG (105784-BLMMREG)
- BITTEL Disposable Face Mask (2000 Pack) (MS03-SP)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- AMMEX Nitrile Disposable Gloves, Nitrile, L (GPNB46100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, XL (AMXBX348100)
- AMMEX Latex Disposable Gloves, 13 mil Palm Thickness, Latex, Powder-Free, XL (AMXGPLHD88100)
- AMMEX GLOVEWORKS, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, L (AMXGWBN46100)
- AMMEX GloveWorks, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L (GPNB46100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, 2XL (GWGN49100)
- ANSELL MidKnight, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (MK-296)
- Ammex Disposable Gloves