Shop AMMEX
See all product information
Create Account
3 mil Palm, Nitrile; Nitrile, Powder-Free, Medium, 1000 PK
Mfr # BX344100
Zoro # G212884891
product price:Â $90.85
/pk 1000, $0.09/eaKey Features
Size
Medium
Material
Nitrile
Palm Thickness
3 mil
Powdered/Powder-Free
Powder-Free
Standards
Meets ISO 9001:2015 QMS Audit Standards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX344100
- Zoro #
- G212884891
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Medium
- Palm Thickness
- 3 mil
- Length
- 9.5 in
Details
- Material
- Nitrile
- Powdered/Powder-Free
- Powder-Free
- Standards
- Meets ISO 9001:2015 QMS Audit Standards
- Cuff Style
- Beaded Cuff
- Latex-Free
- Yes
- Item
- General Purpose Gloves
- Color
- Black
- Disposable Glove Grade
- Industrial
- Sterile/Non-Sterile
- Non-Sterile
- Features
- Ambidextrous
Description
X3 Industrial Nitrile Gloves are industrial grade, powder-free, gloves that provide barrier and chemical protection suitable for tasks in food service, automotive, janitorial and other applications. General-purpose nitrile combines strength, dexterity, comfort, and value in one industry-standard glove. Color projects a professional look.
- Designed for general industry, food service and other work use.
- Industrial-grade disposable gloves.
- Gloves are comfortable with secure fit.
- Powder- and latex-free.
- Textured and chlorinated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.