This item is Discontinued.

Gloveworks By Ammex X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, Black AMX-BX348100

X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, Black (Discontinued)

  • Mfr # AMX-BX348100
  • Zoro # G503701876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMX-BX348100
Zoro #
G503701876
UPC #
697383966155
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3 mil

Details

Item
Nitrile Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
X3

Description

General purpose black nitrile combines strength, dexterity, comfort, and value in one industry-standard glove. Color projects a professional look. This glove will change everything you thought you knew about 3-mil nitrile.

Features
  • Industrial grade, powder free
  • Textured, chlorinated
Specifications
  • Color: Black
  • Material: Nitrile
  • Size: Extra Large
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.