This item is Discontinued.

Gloveworks By Ammex AMMEX Pro, Disposable Gloves, 3 mil Palm, Cerulean Nitrile, Powder-Free, L, 1000 PK, Bllue ACNPF46100

AMMEX Pro, Disposable Gloves, 3 mil Palm, Cerulean Nitrile, Powder-Free, L, 1000 PK, Bllue (Discontinued)

  • Mfr # ACNPF46100
  • Zoro # G911222321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACNPF46100
Zoro #
G911222321
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Bllue
Material
Cerulean Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Standards
ASTM D6978
Series
AMMEX Pro

Description

AMMEX Professional Exam Blue Nitrile Gloves are the first line of defense for healthcare pros. These durable gloves are tested for chemotherapy use and resist permeation against fentanyl for up to 240 min under the standard ASTM D6978. They deliver consistent, dependable barrier protection against bodily fluids, bloodborne pathogens, and contaminants.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.