This item is Discontinued.

Ammex BX3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black BX342100

BX3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (Discontinued)

  • Mfr # BX342100
  • Zoro # G411222371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX342100
Zoro #
G411222371
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Palm Thickness
3 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
BX3

Description

BX3 Industrial Black Nitrile Gloves deliver the strength of nitrile, balanced with excellent dexterity for lightweight tasks. Good for handling small parts. Perfect for short-duration use where frequent glove changes are required.Black color conceals dirt and grime. Also available in blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.