This item is Discontinued.

Gloveworks By Ammex Disposable Exam Gloves, 4.00 mil Palm, Nitrile, L, 1000 PK, Black ABNPF46100CS

Disposable Exam Gloves, 4.00 mil Palm, Nitrile, L, 1000 PK, Black (Discontinued)

  • Mfr # ABNPF46100CS
  • Zoro # G0538297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABNPF46100CS
Zoro #
G0538297
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
4.00 mil
Glove Size
L

Details

Item
Disposable Exam Gloves
Color
Black
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free

Description

Exam Gloves,Nitrile,Black,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.