Zoro Homepage

Disposable Gloves, 3 mil Palm, Nitrile, M, Blue

  • Mfr # X344100

  • Zoro # G007389938


product price: $23.99
/ea

Key Features

Size
M
Color
Blue
Material
Nitrile
Palm Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X344100
Zoro #
G007389938
UPC #
697383940964
Country of Origin
Indonesia

Dimensions

Size
M
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile

Description

When you need a disposable glove with the strength of nitrile, balanced with excellent dexterity for lighter duty applications, look no further than AMMEX X3 blue nitrile powderfree industrial gloves This glove will change everything you thought you knew about 3 mil nitrile It offers a level of performance you might expect from thicker gloves, with greater comfort and tactile sensitivity AMMEX X3 Blue nitrile powderfree industrial gloves are perfect for shortduration use where frequent glove changes are required, especially for food service, janitorial and sanitation applications They're made from component materials that comply with FDA regulations for food contact Nitrile has 3X the puncture resistance of latex, so you can be confident your hands are protected Made of the same premium nitrile as our 5 mil glove, they provide a dependable barrier against cleaning solutions, paint and a wide variety of common and specialty chemicals Their microroughened finish enhances grip, even when they're wet They're our lightest, most flexible industrialgrade nitrilein short, among the most comfortable gloves you'll ever wear AMMEX X3 Blue nitrile powderfree industrial gloves are latexfree, powderfree and chlorinated for easy changing These gloves can protect you both in the workplace and around the house, where uses are widely varied, from the kitchen to the garage to the yard Our lowestcost nitrile option, AMMEX X3 blue nitrile powderfree industrial gloves offer a tremendous value This is one time when you're getting much, much more than you pay for

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.