Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory

  • Mfr # AMXTLF48100

  • Zoro # G6031040


product price:  $11.75
/ea
Sold in multiples of 2 for $23.50

Key Features

Material
Latex
Palm Thickness
4 mil
Color
Ivory
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMXTLF48100
Zoro #
G6031040
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Material
Latex
Color
Ivory
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Texture
Textured

Description

Gloveworks Powder Free Textured Latex Gl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.