Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Royal Blue

  • Mfr # GWRBN46100

  • Zoro # G208058312


product price:  $26.99
/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Royal Blue
Disposable Glove Type
Industrial
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWRBN46100
Zoro #
G208058312
UPC #
697383969620
Country of Origin
Thailand

Dimensions

Palm Thickness
6 mil
Size
L

Details

Item
Disposable Gloves
Material
Nitrile
Color
Royal Blue
Disposable Glove Type
Industrial
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Texture
Raised Diamond
Series
GWRBN
Cuff Style
Beaded
Sterile/Non-Sterile
Non-Sterile

Description

Gloveworks, 100 Count, Large, Royal Blue, Heavy Duty Nitrile Gloves, Experience Aggressive Diamond Texture Provides A Stronger, More Enhanced Grip With Excellent Dexterity Comfort, 6 Mil Thick, Channels Away Greases Oils For Optimum Grip, Great For The Automotive Industry, Hides Dirt, Grease Grime To Help Mechanics Maintain A Clean, Professional Look, Tough Protection For Demanding Industrial Applications, Excellent Chemical Resistance Against Common Chemicals, Like Carburetor Cleaner, Many Other Specialty Chemicals, Such As Iodine Butane, Latex Free So Those With Latex Allergies Can Work Safely, Powder Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.