
Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, Orange
Mfr # GWON42100
Zoro # G908424332
product price: $42.25
/eaKey Features
Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWON42100
Zoro #
G908424332
UPC #
697383966537
Country of Origin
Thailand
Dimensions
Size
S
Palm Thickness
8 mil
Details
Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Texture
Diamond Grip
Description
gloveworks orange, diamond textured, powder-free, industrial grade nitrile gloves. Great for painting, industrial, automotive, chemical, janitorial, etc. Priced per box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.