Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gloveworks By Ammex Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black GPNB48100

Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (Discontinued)

  • Mfr # GPNB48100
  • Zoro # G7303626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPNB48100
Zoro #
G7303626
UPC #
-
Country of Origin
Thailand

Dimensions

Size
XL
Palm Thickness
5 mil
Length
9 1/2 in
Glove Size
XL
Finger Thickness
5.00 mil
Cuff Thickness
5.00 mil
Size- Alpha
XL
Nominal Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
ISO 9001:2000, Component Materials Comply with FDA Regulations for Food Contact, Meets of Exceeds ASTM Standards
Sterile/Non-Sterile
Non-Sterile
Ambidextrous/Hand-Specific
Ambidextrous
Lining
Unlined
Application
Chemical Protection
Metal Detectable
No
Powdered/Powder Free
Powder Free
Disposable Glove Material
Nitrile
Glove Texture Location
Full
Aloe Inner Surface
No
Latex Content
Latex Free
Disposable Glove Grade
Industrial
Color Family
Black
Texture Location
Full

Description

Disposable Gloves, Color Black, Cuff Thickness 5 mil, Finger Thickness 5 mil, Length 9 1/2 in, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Standards ISO 9001:2000, Component Materials Comply with FDA Regulations for Food Contact, Meets of Exceeds ASTM Standards, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha XL, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.