Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Nitrile, S, Black

  • Mfr # ABNPF42100

  • Zoro # G308429289


product price: $20.19
/ea
Sold in multiples of 2 for $40.38

Key Features

Size
S
Color
Black
Material
Nitrile
Disposable Glove Type
Medical Grade
Texture
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABNPF42100
Zoro #
G308429289
UPC #
697383500410
Country of Origin
Malaysia

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Disposable Glove Type
Medical Grade
Texture
Textured

Description

ammex powder free exam grade black nitrile gloves. Great for dental, beauty, childcare, medical, chemical, etc. Fda compliant. Sold as 100 gloves/box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.