
Disposable Gloves, Vinyl, XL, 1000 PK
Mfr # GPX348100
Zoro # G810997467
product price: $45.59
/pk 1000, $0.05/eaKey Features
Material
Vinyl
Latex-Free
Yes
Disposable Glove Type
Industrial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPX348100
Zoro #
G810997467
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Details
Item
Disposable Gloves
Material
Vinyl
Latex-Free
Yes
Disposable Glove Type
Industrial Grade
Description
These gloves are latex-free to prevent allergic reactions and provide adequate barrier protection for light-duty tasks involving common cleaning solutions, hair dyes, and other non-hazardous materials. General-purpose vinyl offers comfort, dexterity, and tactile sensitivity at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.