GLOVEWORKS, Disposable Gloves, 6 mil Palm, Nitrile, M, Black

  • Mfr # AMXGWBN44100

  • Zoro # G109092491


product price:  $46.75
/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Latex-Free
Latex-Free
Series
GLOVEWORKS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMXGWBN44100
Zoro #
G109092491
UPC #
697383968838
Country of Origin
China

Dimensions

Size
M
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Latex-Free
Latex-Free
Series
GLOVEWORKS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.