
GWGN, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Green
Mfr # AMXGWGN44100
Zoro # G5987561
product price: $24.59
/eaKey Features
Color
Green
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMXGWGN44100
Zoro #
G5987561
UPC #
-
Country of Origin
Thailand
Dimensions
Size
M
Palm Thickness
8 mil
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial
Series
GWGN
Texture
Raised Diamond
Cuff Style
Beaded
Description
Gloveworks Hd Green Nitrle Diamond Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.