
GWON, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange
Mfr # AMXGWON44100
Zoro # G6031941
product price: $21.30
/eaKey Features
Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMXGWON44100
Zoro #
G6031941
UPC #
-
Country of Origin
Thailand
Dimensions
Size
M
Palm Thickness
8 mil
Details
Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
GWON
Texture
Diamond Grip
Description
Gloveworks Hd Orange Nitrile Glove,GWON
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.